Check Availability
  • GRAINGER APPROVED 

    Paper Masking Tape, Acrylic Tape Adhesive, 4.80 mil Thick, 11-1/2" X 11-1/2", Blue, 25 PK

  • Item # 49Z284
  • Mfr. Model # UV14
Paper Masking Tape, Acrylic Tape Adhesive, 4.80 mil Thick, 11-1/2" X 11-1/2", Blue, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z284
Mfr. Model # UV14
UNSPSC #31201503
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 4.80 mil
Tape Width 11-1/2"
Tape Length 11-1/2"
Tape Shape Square
Tape Color Blue
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 15 oz./in.
Series TC14
Standards D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms