Check Availability
  • GRAINGER APPROVED 

    Paper Masking Tape, 4.80 mil Thick, 1/2" X 60 yd., Tan, 1 EA

  • Item # 3KHJ4
  • Mfr. Model # 3KHJ4
Paper Masking Tape, 4.80 mil Thick, 1/2" X 60 yd., Tan, 1 EA Masking Tape,Paper,Tan,1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KHJ4
Mfr. Model # 3KHJ4
UNSPSC #31201503
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Thickness 4.80 mil
Tape Width 1/2"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 40 oz./in.
Tape Core Diameter 3"
Standards ASTM D6123, D6123M-97, Type I, CIDA-A-883B, Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In