Check Availability
  • GRAINGER APPROVED 

    Paper Masking Tape, Rubber Tape Adhesive, 4.80 mil Thick, 2" X 60 yd., Tan, 1 EA

  • Item # 20PJ11
  • Mfr. Model # 20PJ11
Paper Masking Tape, Rubber Tape Adhesive, 4.80 mil Thick, 2" X 60 yd., Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Structured with a rough surface and rubber adhesive, this crepe paper is suitable for light-duty bundling, attaching, labeling, and general-purpose applications. Clean removal.
Show More Close
 

Technical Specifications

Item # 20PJ11
Mfr. Model # 20PJ11
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.80 mil
Tape Width 2"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 42 oz./in.
Tape Core Diameter 3"
Standards ASTM D 6123D/6123M-97, Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms