Check Availability
  • GRAINGER APPROVED 

    Paper Masking Tape, Rubber Tape Adhesive, 4.80 mil Thick, 3/4" X 60 yd., Tan, 1 EA

  • Item # 20PJ08
  • Mfr. Model # 20PJ08
Paper Masking Tape, Rubber Tape Adhesive, 4.80 mil Thick, 3/4" X 60 yd., Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Structured with a rough surface and rubber adhesive, this crepe paper is suitable for light-duty bundling, attaching, labeling, and general-purpose applications. Clean removal.
Show More Close
 

Technical Specifications

Item # 20PJ08
Mfr. Model # 20PJ08
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.80 mil
Tape Width 3/4"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 42 oz./in.
Tape Core Diameter 3"
Series CP106
Standards ASTM D 6123D/6123M-97, Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms