Check Availability
  • GRAINGER APPROVED 

    Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 3" X 60 yd., Tan, 1 EA

  • Item # 20PH99
  • Mfr. Model # 20PH99
Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 3" X 60 yd., Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Crepe paper structured with rough surface and rubber adhesive. Application for coatings cured in hot drying ovens. Excellent adhesion and stain resistance on surfaces for functional coatings or paints, even while warm. Withstand specified temperatures up to 30 min. Clean removal.
Show More Close
 

Technical Specifications

Item # 20PH99
Mfr. Model # 20PH99
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.30 mil
Tape Width 3"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 225 Degrees F
Tape Tensile Strength 28 lb./in.
Tape Adhesive Strength 28 oz./in.
Tape Core Diameter 3"
Series CP650
Standards AMS-T-21595 and ASTM D 6123/D 6123M-97, Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms