Check Availability
  • WOMBAT PORTAPAINT 

    Paint Bucket, 10 in. Wx13 in. D

  • Item # 45GR54
  • Mfr. Model # 5016
Paint Bucket, 10 in. Wx13 in. D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GR54
Mfr. Model # 5016
UNSPSC #31211909
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Paint Bucket
Capacity 1-1/2 gal.
Material HDPE
Depth 13"
Length 8-1/2"
Width 10"
For Use With Wombat PortaPaint Accessories, Mfr. No. 5030, 5047, 5054, 5078,5085, 5092, 5061, 5115, 5108
* This product's country of origin is subject to change

Compliance and Restrictions