Check Availability
  • GRAINGER APPROVED 

    Paint Tray,8-1/2 in. Lx10 in. W

  • Item # 45GR53
  • Mfr. Model # 5009
Paint Tray,8-1/2 in. Lx10 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GR53
Mfr. Model # 5009
UNSPSC #31211909
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Paint Tray
Capacity 1-1/2 gal.
Material High Density Polyethylene
Depth 13"
Length 8-1/2"
Width 10"
For Use With Wombat PortaPaint Accessories, Mfr. No. 5030, 5047, 5054, 5078,5085, 5092, 5061, 5115, 5108
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close