Check Availability
  • GRAINGER APPROVED 

    Paint Stir Stick, Red, Plastic

  • Item # 2FDK7
  • Mfr. Model # 2FDK7
  • (1)
Paint Stir Stick, Red, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Red plastic stick can be used time and time again with any paint.
Show More Close
 

Technical Specifications

Item # 2FDK7
Mfr. Model # 2FDK7
UNSPSC #31211501
Catalog Page 1620
Shipping Weight 0.07 lbs
Country of Origin China *
Item Paint Stir Stick
Color Red
Material Plastic
Length 12-7/8"
Width 1-1/2"
For Use With Paints
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov