Check Availability
  • GRAINGER APPROVED 

    Paint Pail,10 qt,Hi Density Polyethylene

  • Item # 6TWA5
  • Mfr. Model # 20325
Paint Pail,10 qt,Hi Density Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TWA5
Mfr. Model # 20325
UNSPSC #31211909
Catalog Page 1626
Shipping Weight 0.88 lbs
Country of Origin USA *
Item Paint Pail
Capacity 10 qt
Material High Density Polyethylene
Depth 24-5/8"
Length 11-1/5"
Width 11-1/5"
Includes Handle, Pour Spout, 4" Paint Brush Well
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close