Check Availability
  • Screw Caps
  • GRAINGER APPROVED 

    PVC Screw Cap, Folkstone Gray; PK52

  • Item # 3VJR5
  • Mfr. Model # FCSP916LG 250
PVC Screw Cap, Folkstone Gray; PK52
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VJR5
Mfr. Model # FCSP916LG 250
UNSPSC #31161501
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Screw Cap
Type Self-Adhesive
Material PVC
Color Folkstone Gray
System of Measurement Inch
Dia. 9/16"
Package Quantity 52
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In