Check Availability
  • GRAINGER APPROVED 

    PVC FNPT x FNPT x FNPT Ball Valve, Lever, 1/2" Pipe Size

  • Item # 3CGZ3
  • Mfr. Model # 2361190
PVC FNPT x FNPT x FNPT Ball Valve, Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This valve features synthetic plastic polymer PVC (polyvinyl chloride) construction, which resists corrosion and most chemicals.
Show More Close
 

Technical Specifications

Item # 3CGZ3
Mfr. Model # 2361190
UNSPSC #40141607
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Ball Valve
Body Material PVC
Body Style 3-Way
General Connection Type Female NPT
Valve Structure 1-Piece
Pipe Size 1/2"
Connection Type FNPT x FNPT x FNPT
Port Full
Max. Pressure 125 psi CWP
Temp. Range 20 Degrees to 140 Degrees F
Ball Material PVC
Seat Material Buna-N
Stem Type Self-Lubricating
Handle Type Lever
Handle Material PVC
Stem Material PVC
Body Seal Material Buna-N
Features Common Bottom Port, Diverter, Selecting or Mixing Valves
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
Standards NSF STD 51
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms