Check Availability
  • GRAINGER APPROVED 

    PVC Coupling, Slip, 3/4" Pipe Size - Pipe Fitting

  • Item # 447N71
  • Mfr. Model # 48469
PVC Coupling, Slip, 3/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compression coupling is designed for temporary repair of new or existing pipelines.
Show More Close
 

Technical Specifications

Item # 447N71
Mfr. Model # 48469
UNSPSC #40142315
Shipping Weight 0.045 lbs
Country of Origin USA *
Item Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type Slip
Max. Pressure 200 psi at 73 Degrees F
Number of Holes 1
Color White
Max. Temp. 200 Degrees F
Fitting Length 2"
Standards AB1953, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.