Check Availability
  • GRAINGER APPROVED 

    PVC Coupling, Compression, 3" Pipe Size - Pipe Fitting

  • Item # 1WJV9
  • Mfr. Model # 160-110
PVC Coupling, Compression, 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED compression repair coupling features a rugged PVC body, PVC nuts, and rubber gaskets.

• For use in the temporary repair of new or existing galvanized pipe or plastic pipe
• Pipe must be restrained after installation
Show More Close
 

Technical Specifications

Item # 1WJV9
Mfr. Model # 160-110
UNSPSC #40142315
Catalog Page 2813
Shipping Weight 2.67 lbs
Country of Origin Taiwan *
Item Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Compression
Max. Pressure 155 psi at 73 Degrees F
Color White
Max. Temp. 140 Degrees F
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms