Check Availability
  • GRAINGER APPROVED 

    PVC Coupling, Compression, 1-1/4" Pipe Size - Pipe Fitting

  • Item # 1WJV1
  • Mfr. Model # 160-106
PVC Coupling, Compression, 1-1/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compression Couplings and Repair Couplings
Designed for temporary repair of new or existing pipelines. Include metal friction rings, iron nuts, and Buna N rubber gaskets.
Show More Close
 

Technical Specifications

Item # 1WJV1
Mfr. Model # 160-106
UNSPSC #40142315
Catalog Page 2813
Shipping Weight 0.64 lbs
Country of Origin Taiwan *
Item Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 1-1/4"
Fitting Connection Type Compression
Max. Pressure 220 psi @ 73 Degrees F
Color White
Max. Temp. 140 Degrees F
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions