Check Availability
  • GRAINGER APPROVED 

    PVC, Stainless Steel Shielded Transition Coupling, 7-25/64" x 5-41/64" Inside Dia.

  • Item # 53UE52
  • Mfr. Model # DX1001-64SR
PVC, Stainless Steel Shielded Transition Coupling, 7-25/64" x 5-41/64" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a wide, heavy-duty shield that accommodates additional surface-bearing sealing clamps, this GRAINGER APPROVED shielded transition coupling provides a secure connection that can resist heavy earth loads and shear forces, while improving pipe alignment. Model is designed to provide a more uniformly rigid joint with the load supported at both the outer edge of the coupling and the centerline of the joint. Also, the additional sealing clamps provide greater surface bearing contact between the coupling and the pipe or fittings to help inhibit joint movement at higher Internal pressures.
Show More Close
 

Technical Specifications

Item # 53UE52
Mfr. Model # DX1001-64SR
UNSPSC #40142315
Shipping Weight 6.45 lbs
Country of Origin China *
Item Shielded Transition Coupling
Pipe Fitting Material PVC, Stainless Steel
Pipe Size - Pipe Fitting 6" x 4"
Standards ASTM C1173
Fitting Length 6"
Inside Dia. 7-25/64" x 5-41/64"
Max. Pressure 4.3 psi
Band Material 300 Stainless Steel
Resistant To Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp. 140 Degrees F
Compliance CSA B602
* This product's country of origin is subject to change

Compliance and Restrictions