Check Availability
  • GRAINGER APPROVED 

    PROPERTY ID LABEL EMS ROLL 250

  • Item # 3VDK7
  • Mfr. Model # 3VDK7
PROPERTY ID LABEL EMS ROLL 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VDK7
Mfr. Model # 3VDK7
UNSPSC #55121606
Shipping Weight 0.15 lbs
Country of Origin USA *
Item ID Tag
Language English
Legend Property
Header No Header
Material Vinyl
Height 4-7/8
Legend Color Black
Background Color White
Legend Style Text
Shape Circle
Write on Surface No
Indoor/Outdoor Usage Indoor Only
Self-Adhesive Yes
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close