Check Availability
  • Turnout and Extrication Pants
  • GRAINGER APPROVED 

    PBI®/Kevlar®, Turnout Pants, Size: M, Fits Waist Size 34 to 36", 29" Inseam

  • Item # 9LAH1
  • Mfr. Model # LABPROXPNT MED
PBI®/Kevlar®,  Turnout Pants, Size: M, Fits Waist Size 34 to 36", 29" Inseam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LAH1
Mfr. Model # LABPROXPNT MED
UNSPSC #46181527
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Turnout Pants
Size M
Fits Waist Size 34 to 36"
Inseam 29"
Color Silver
Material PBI(R)/Kevlar(R)
Closure Type Elastic Waist
Standards NFPA 1976
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms