Check Availability
  • GRAINGER APPROVED 

    Orange with None Stripe Traffic Vest, Hook-and-Loop Closure, XL/3XL

  • Item # 4CWE1
  • Mfr. Model # 4CWE1
Orange with None Stripe Traffic Vest, Hook-and-Loop Closure, XL/3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reflective vest has 1" vertical stripe with trim on front and back. 3MTM ScotchliteTM material. Polyester mesh material allows air and moisture circulation.
Show More Close
 

Technical Specifications

Item # 4CWE1
Mfr. Model # 4CWE1
UNSPSC #46181507
Shipping Weight 0.17 lbs
Country of Origin China *
Item Safety Vest
Vest Size XL/3XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 64"
Gender Unisex
Stripe Color None
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
Vest Stripe Color Family No Stripe
Features Finished Edges, Elastic Side Straps
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In