Check Availability
  • GRAINGER APPROVED 

    Orange with None Stripe Traffic Vest, Hook-and-Loop Closure, Universal

  • Item # 2RE20
  • Mfr. Model # 2RE20
Orange with None Stripe Traffic Vest, Hook-and-Loop Closure, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reflective vest features 3MTM ScotchliteTM material, and has a vertical stripe with trim on front and back. Material allows air and moisture circulation. The elastic side straps make this vest expandable, so you can increase or decrease the sizing to your personal comfort.
Show More Close
 

Technical Specifications

Item # 2RE20
Mfr. Model # 2RE20
UNSPSC #46181507
Shipping Weight 0.1 lbs
Country of Origin China *
Item Safety Vest
Vest Size Universal
Traffic Safety Vest Color Orange/Red
Fits Chest Size 44" to 54"
Gender Unisex
Stripe Color None
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
Vest Stripe Color Family No Stripe
Vest Length 24-7/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms