Check Availability
  • GRAINGER APPROVED 

    Orange Self-Dumping Hopper, 8.1 cu. ft., 4000 lb. Load Cap., 32-1/2" H X 52-1/2" L X 31-3/4" W

  • Item # 4LLJ5
  • Mfr. Model # 3377 ORANGE
Orange Self-Dumping Hopper, 8.1 cu. ft., 4000 lb. Load Cap., 32-1/2" H X 52-1/2" L X 31-3/4" W
Qty
  • Web Price
    $920.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LLJ5
Mfr. Model # 3377 ORANGE
UNSPSC #23152904
Shipping Weight 415.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 4000 lb.
Cubic Foot Capacity 8.1 cu. ft.
Overall Height 32-1/2"
Overall Length 52-1/2"
Overall Width 31-3/4"
Fork Pocket Height 3"
Fork Pocket Width 20"
Color - Hoppers and Cube Trucks Orange
Dump Angle 38 Degrees
Finish Painted
Fork Pocket Depth 40"
Hopper Release Front Release
Cubic Yard Capacity 0.30 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions