Check Availability
  • GRAINGER APPROVED 

    Orange Self-Dumping Hopper, 40.5 cu. ft., 5000 lb. Load Cap., 24" H X 75" L X 62" W

  • Item # 437V66
  • Mfr. Model # 15077LPOrange
Orange Self-Dumping Hopper, 40.5 cu. ft., 5000 lb. Load Cap., 24" H X 75" L X 62" W
Qty
  • Web Price
    $1,432.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V66
Mfr. Model # 15077LPOrange
UNSPSC #23152904
Shipping Weight 677.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Low Profile
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 5000 lb.
Cubic Foot Capacity 40.5 cu. ft.
Overall Height 24"
Overall Length 75"
Overall Width 62"
Fork Pocket Height 2"
Fork Pocket Width 42"
Color - Hoppers and Cube Trucks Orange
Dump Angle 90 Degrees
Finish Enamel
Fork Pocket Depth 36"
Hopper Release Front Release
Caster Dia. 4"
Caster Material Polyurethane
Caster Configuration (2) Swivel, (2) Rigid
Cubic Yard Capacity 1.50 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.