Check Availability
  • GRAINGER APPROVED 

    Orange Self-Dumping Hopper, 13.5 cu. ft., 4000 lb. Load Cap., 17" H X 43" L X 62" W

  • Item # 437V54
  • Mfr. Model # 5055LPOrange
Orange Self-Dumping Hopper, 13.5 cu. ft., 4000 lb. Load Cap., 17" H X 43" L X 62" W
Qty
  • Web Price
    $800.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V54
Mfr. Model # 5055LPOrange
UNSPSC #23152904
Shipping Weight 360.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Low Profile
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 4000 lb.
Cubic Foot Capacity 13.5 cu. ft.
Overall Height 17"
Overall Length 43"
Overall Width 62"
Fork Pocket Height 2"
Fork Pocket Width 28"
Color - Hoppers and Cube Trucks Orange
Dump Angle 90 Degrees
Finish Enamel
Fork Pocket Depth 22-1/4"
Hopper Release Front Release
Cubic Yard Capacity 0.50 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.