Check Availability
  • GRAINGER APPROVED 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, S

  • Item # 53YL32
  • Mfr. Model # 53YL32
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ANSI-rated high visibility Traffic Vest helps make its wearer more conspicuous in low-light settings. The vest is made with durable, wrinkle-resistant polyester material that keeps its color well.
Help keep your workers safe by selecting the ANSI-rated safety vest that is appropriate to the location and the task.
Show More Close
 

Technical Specifications

Item # 53YL32
Mfr. Model # 53YL32
UNSPSC #46181507
Catalog Page 1725
Shipping Weight 0.28 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size S
Traffic Safety Vest Color Orange/Red
Fits Chest Size 36" to 38"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 26"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 1
Features 360 Degree Visibility
Standards Meets ANSI-ISEA 107-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms