Check Availability
  • GRAINGER APPROVED 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 3XL

  • Item # 53YL29
  • Mfr. Model # 53YL29
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ANSI-rated high visibility Traffic Vest helps make its wearer more conspicuous in low-light settings. The vest is made with durable, wrinkle-resistant polyester material that keeps its color well.
Help keep your workers safe by selecting the ANSI-rated safety vest that is appropriate to the location and the task.
Show More Close
 

Technical Specifications

Item # 53YL29
Mfr. Model # 53YL29
UNSPSC #46181507
Catalog Page 1824
Shipping Weight 0.4 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 3XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 56" to 58"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block with Double Horizontal Base Icon
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 1
Features Double Stripe back
Standards Meets ANSI-ISEA 107-2015
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms