Check Availability
  • GRAINGER APPROVED 

    Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 2XL/3XL

  • Item # 53YL02
  • Mfr. Model # 53YL02
Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 2XL/3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ANSI-rated high visibility Traffic Vest helps make its wearer more conspicuous in low-light settings. The vest is made with durable, wrinkle-resistant polyester material that keeps its color well.
Help keep your workers safe by selecting the ANSI-rated safety vest that is appropriate to the location and the task.
Show More Close
 

Technical Specifications

Item # 53YL02
Mfr. Model # 53YL02
UNSPSC #46181507
Catalog Page 1824
Shipping Weight 0.4 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 2XL/3XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 52" to 58"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 1
Features 360 Degree Visibility
Standards Meets ANSI-ISEA 107-2015
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms