Check Availability
  • GRAINGER APPROVED 

    Orange/Red, Silver, Traffic Vest, Type R, Class 2, Zipper, 5XL

  • Item # 53YK90
  • Mfr. Model # 53YK90
Orange/Red,  Silver,  Traffic Vest,  Type R, Class 2,  Zipper,  5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YK90
Mfr. Model # 53YK90
UNSPSC #46181507
Shipping Weight 0.46 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 5XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 64" to 66"
Gender Unisex
Stripe Color Silver
Vest Material Polyester, Mesh Back
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 30"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 1
Features 360 Degree Visibility
Standards Meets ANSI-ISEA 107-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms