Check Availability
  • GRAINGER APPROVED 

    One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Steel, 50 PK

  • Item # 6XC45
  • Mfr. Model # 6XC45
One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Steel, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 6XC45
Mfr. Model # 6XC45
UNSPSC #39121701
Catalog Page 315
Shipping Weight 2.484 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item One Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 3/4"
For Use With Ridgid/IMC
Finish None
* This product's country of origin is subject to change

Compliance and Restrictions