Check Availability
  • GRAINGER APPROVED 

    One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Steel, 50 PK

  • Item # 6XC42
  • Mfr. Model # 6XC42
One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Steel, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 6XC42
Mfr. Model # 6XC42
UNSPSC #39121701
Catalog Page 315
Shipping Weight 1.599 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item One Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 3/4"
For Use With EMT
Finish None
Description/Special Features Hole Size 0.927"
* This product's country of origin is subject to change

Compliance and Restrictions