This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    One Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 25 PK

  • Item # 3KF73
  • Mfr. Model # 3KF73
One Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 25 PK

See alternate products available online.

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 3KF73
Mfr. Model # 3KF73
UNSPSC #39121701
Catalog Page 315
Shipping Weight 3.432 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item One Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 1-1/2"
For Use With Rigid/IMC Conduit
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions