Check Availability
  • GRAINGER APPROVED 

    One Hole Conduit Strap, 1-1/4" Nominal Conduit/Pipe, Steel, 25 PK

  • Item # 3KF72
  • Mfr. Model # 3KF72
One Hole Conduit Strap, 1-1/4" Nominal Conduit/Pipe, Steel, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 3KF72
Mfr. Model # 3KF72
UNSPSC #39121701
Catalog Page 315
Shipping Weight 2.541 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item One Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 1-1/4"
For Use With Rigid/IMC Conduit
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions