Check Availability
  • GRAINGER APPROVED 

    Air Freshener Refill, No Series, 30 days Refill Life, Odor Eliminator Fragrance

  • Item # 8DVR0
  • Mfr. Model # 0000101-1
Air Freshener Refill, No Series, 30 days Refill Life, Odor Eliminator Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DVR0
Mfr. Model # 0000101-1
UNSPSC #47131812
Shipping Weight 0.6 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Gel
Fragrance Odor Eliminator
Refill Life 30 days
Chemical Series No Series
Cleaner Container Type Air Freshener Cup
Cleaner Container Size 8 oz.
Coverage 300 sq. ft.
Chemicals For Use On Surface Air
Features Activated charcoal and soap-based gel absorb airborne ordors
Item Solid Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms