Check Availability
  • Over the Bed Tables
  • GRAINGER APPROVED 

    Over the Bed Table, 28 a 45" Height Range, Wood Grain Melamine Laminate Table Material

  • Item # 4EJY3
  • Mfr. Model # MDS107015
Over the Bed Table,  28 a 45" Height Range,  Wood Grain Melamine Laminate Table Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EJY3
Mfr. Model # MDS107015
UNSPSC #42191801
Shipping Weight 20.48 lbs
Country of Origin China *
Item Over the Bed Table
Height Range 28 a 45"
Table Material Wood Grain Melamine Laminate
Table Dimensions 30" L x 15" W
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In