Check Availability
  • GRAINGER APPROVED 

    O-Ring Lubricant, Silicone Based

  • Item # 1RGZ6
  • Mfr. Model # 1RGZ6
O-Ring Lubricant, Silicone Based
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RGZ6
Mfr. Model # 1RGZ6
UNSPSC #31181506
Catalog Page 2173
Shipping Weight 0.17 lbs
Country of Origin USA *
Item O-Ring Lubricant
Material Silicone Based
Size 2 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In