Check Availability
  • GRAINGER APPROVED 

    Nylon Reinforced Vinyl Dock Seal; Fits Door Height: 8 ft.

  • Item # 5Z152
  • Mfr. Model # D-150-10
Nylon Reinforced Vinyl Dock Seal; Fits Door Height: 8 ft. Dock Seal,10 In.,For 8 Ft H Doors Dock Seal,10 In.,For 8 Ft H Doors
Qty
  • Web Price
    $1,188.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5Z152
Mfr. Model # D-150-10
UNSPSC #24101802
Catalog Page 1128
Shipping Weight 200.0 lbs
Country of Origin USA *
Dock Seal Item Dock Seal
Projection 10"
Fits Door Height 8 ft.
Fits Door Width 8 ft.
Overall Height 108"
Overall Width 120"
Header Height 12"
Side Height 96"
Side Width 12"
Material Nylon Reinforced Vinyl
Includes 24" H Yellow Guide Strips, Mounting Hardware, Installation Hardware and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions