Check Availability
  • GRAINGER APPROVED 

    Nylon Reinforced Vinyl Dock Seal with Shelter; Fits Door Height: 10 ft.

  • Item # 2HER4
  • Mfr. Model # D-150/650-10
Nylon Reinforced Vinyl Dock Seal with Shelter; Fits Door Height: 10 ft.
Qty
  • Web Price
    $1,678.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HER4
Mfr. Model # D-150/650-10
UNSPSC #24101802
Catalog Page 1169
Shipping Weight 280.0 lbs
Country of Origin USA *
Dock Seal Item Dock Seal with Shelter
Projection 10"
Fits Door Height 10 ft.
Fits Door Width 8 ft.
Overall Height 126"
Overall Width 114"
Header Height 30"
Side Height 120"
Side Width 12"
Material Nylon Reinforced Vinyl
Includes 30" Drop Curtain, 24" H Yellow Guide Strips, Installation Hardware and Instructions
* This product's country of origin is subject to change

Welcome Sign In