Check Availability
  • GRAINGER APPROVED 

    Nylon Reinforced Vinyl Dock Seal; Fits Door Height: 9 ft.

  • Item # 2HEP9
  • Mfr. Model # D-350-10
Nylon Reinforced Vinyl Dock Seal; Fits Door Height: 9 ft. Dock Seal,10 In.,For 9 Ft H Doors Dock Seal,10 In.,For 9 Ft H Doors
Qty
  • Web Price
    $1,307.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HEP9
Mfr. Model # D-350-10
UNSPSC #24101802
Catalog Page 1128
Shipping Weight 300.0 lbs
Country of Origin USA *
Dock Seal Item Dock Seal
Projection 10"
Fits Door Height 9 ft.
Fits Door Width 8 ft.
Overall Height 120"
Overall Width 120"
Header Height 12"
Side Height 108"
Side Width 12"
Material Nylon Reinforced Vinyl
Includes 24" H Yellow Guide Strips, Installation Hardware and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions