Check Availability
  • Hairnets, Bouffants, and Beard Nets
  • GRAINGER APPROVED 

    Nylon/Polyester Beard Cover, Universal Diameter, Size: Universal, Package Quantity 1000

  • Item # 34CL50
  • Mfr. Model # 1903BK
Nylon/Polyester Beard Cover, Universal Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 34CL50
Mfr. Model # 1903BK
UNSPSC #53131625
Shipping Weight 3.5 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Nylon/Polyester
Package Quantity 1000
Size Universal
Color Black
Metal Detectable No
Diameter Universal
Package Type Box
Item Beard Cover
Fabric Weight 0.56 oz./sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms