Check Availability
  • GRAINGER APPROVED 

    Nylon Insert Lock Nut, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107, PK5

  • Item # 1EY47
  • Mfr. Model # 1EY47
Nylon Insert Lock Nut, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EY47
Mfr. Model # 1EY47
UNSPSC #31161716
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Waxed
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Material Grade 18-8
Nut Standards IFI-100/107
* This product's country of origin is subject to change

Compliance and Restrictions