Check Availability
  • GRAINGER APPROVED 

    Nylon Capped Rivet, Domed Head, Steel Mandrel, 0.312" L, 5/32" Rivet Dia., 10 PK

  • Item # 40K815
  • Mfr. Model # 10507PK
Nylon Capped Rivet, Domed Head, Steel Mandrel, 0.312" L, 5/32" Rivet Dia., 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40K815
Mfr. Model # 10507PK
UNSPSC #31162201
Shipping Weight 0.04 lbs
Country of Origin China *
Item Blind Rivet
Rivet Style Nylon Capped Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.312"
Grip Range 1.2mm to 3.4mm
Head Dia. 6mm
Hole Size 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close