Check Availability
  • GRAINGER APPROVED 

    Nut and Washer Assortment,600 pcs.

  • Item # 402K43
  • Mfr. Model # JBDL24METNW25
Nut and Washer Assortment,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K43
Mfr. Model # JBDL24METNW25
UNSPSC #31161508
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item Nut and Washer Assortment
Type Metric
Material Low Carbon Steel
Finish Zinc
System of Measurement Metric
Size M3 to M10
Drive Type Hex
Driver Size 5.5mm to 17mm
Number of Pieces 600
Number of Sizes 24
Includes (25) Each: Hex Nuts M3-0.5, M4-0.7, M5-0.8, M6-1.0, M8-1.25, M10-1.5, LKNT NY M3-0.5, M4-0.7, M5-0.8, M6-1.0, M8-1.25, M10-1.5, Flat Washers 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, External Lock Washers 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions