Check Availability
  • GRAINGER APPROVED 

    Nut and Washer Assortment,575 pcs.

  • Item # 402K33
  • Mfr. Model # JBDL24HNLWLN
Nut and Washer Assortment,575 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K33
Mfr. Model # JBDL24HNLWLN
UNSPSC #31161508
Shipping Weight 11.0 lbs
Country of Origin Taiwan *
Item Nut and Washer Assortment
Type Standard
Material Low Carbon Steel
Finish Zinc
System of Measurement Inch
Size #6-32 to 1/4-20
Drive Type Hex
Driver Size 1/4" to 3/8"
Number of Pieces 575
Number of Sizes 23
Includes Hex Nuts (25) Each: 6/32", 8/32", 10/24", 1/4"-20, 10/32", LKNT NY 6-32, 8-32, 10-24, 1/4"-20, 10-32, Internal Lock Washers #6, #8, #10, 1/4, Externel Lock Washers #6, #8, #10, 1/4", SAE Flat Washers #6, #8, #10, USS Flat Washers 3/16", 1/4", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close