Check Availability
  • GRAINGER APPROVED 

    Nut and Screw Assortment, 1200 pcs.

  • Item # 402K45
  • Mfr. Model # JBDL24PFMS50
Nut and Screw Assortment, 1200 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K45
Mfr. Model # JBDL24PFMS50
UNSPSC #31161513
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Nut and Screw Assortment
Type Standard
Head Type Flat
Material Low Carbon Steel
Finish Zinc
System of Measurement Inch
Size #6-32 to 1/4-20
Length 1/2" to 1"
Drive Type Phillips
Driver Size #2, #3
Number of Pieces 1200
Number of Sizes 24
Includes Screws (50) Each: 6-32x1/2", 3/4", 1", 8-32x1/2", 3/4", 1", 10-24x1/2", 3/4", 1", 10-32x1/2", 3/4", 1", 12-24x1/2", 3/4", 1", 1/4-20x1/2", 3/4", 1", Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20, Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions