Check Availability
  • GRAINGER APPROVED 

    Nut and Screw Assortment, 600 pcs.

  • Item # 402K19
  • Mfr. Model # JBDL24CMC25WN
Nut and Screw Assortment, 600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K19
Mfr. Model # JBDL24CMC25WN
UNSPSC #31161513
Shipping Weight 9.3 lbs
Country of Origin Taiwan *
Item Nut and Screw Assortment
Type Metric
Head Type Flat
Material Low Carbon Steel
Finish Zinc
System of Measurement Metric
Size M3 to M6
Length 6 to 25mm
Drive Type Phillips
Driver Size #1 to #3
Number of Pieces 600
Number of Sizes 24
Includes Screws (25) Each: M3-0.5x6, 8, 10, 12, 16, M4-0.7x6, 8, 12, 16, 20, M5-0.8x8, 10, 12, 16, 20, M6-1.0x10, 12, 16, 20, 25, Hex Nuts, M3-0.5, M4-0.7, M5-0.8, M6-1.0, Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions