Check Availability
  • GRAINGER APPROVED 

    Nut and Screw Assortment,1200 pcs.

  • Item # 402K14
  • Mfr. Model # JBDL24BZL50A
Nut and Screw Assortment,1200 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K14
Mfr. Model # JBDL24BZL50A
UNSPSC #31161508
Shipping Weight 18.0 lbs
Country of Origin Taiwan *
Item Nut and Screw Assortment
Type Standard
Head Type Round
Material Low Carbon Steel
Finish Zinc
System of Measurement Inch
Size #6-32 to 1/4-20
Length 1/2" to 1-1/2"
Drive Type Slotted and Phillps
Driver Size #2, #3
Number of Pieces 1200
Number of Sizes 24
Includes Screws (50) Each: 6/32x1/2", 3/4", 1", 8/32x1/2", 3/4", 1",10/24x1/2", 3/4", 1", 1-1/4", 1/4-20"x1/2", 3/4", 1", 1-1/4", 1-1/2", 10/32x1/2", 3/4", 1", 1-1/4", Hex Nuts 6-32, 8-32, 10-24, 1/4-20", 10-32, Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions