Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Plastic, Rectangle, Height: 1", Width: 3", Black/White

  • Item # 22CN76
  • Mfr. Model # 22CN76
Numbered Tag, Plastic, Rectangle, Height: 1", Width: 3", Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These color-coded ABS plastic tags are clearly stamped with 9⁄32" numbers to give you a variety of identification options. This set contains 100 sequentially numbered identification tags.
Show More Close
 

Technical Specifications

Item # 22CN76
Mfr. Model # 22CN76
UNSPSC #55121503
Catalog Page 1936
Shipping Weight 0.65 lbs
Country of Origin China *
Item Numbered Tag
Material Plastic
Color Black/White
Height 1"
Width 3"
Shape Rectangle
Hole Size 1/8"
Character Series 001 to 100
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms