Check Availability
  • GRAINGER APPROVED 

    Nosepiece Rivet Tool, For Rivet Dia.: 3/16"

  • Item # 5TUR5
  • Mfr. Model # 5TUR5
Nosepiece Rivet Tool, For Rivet Dia.: 3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nosepiece can help to easily set rivets and nuts. Use with rivet-setting tools (available separately).
Show More Close
 

Technical Specifications

Item # 5TUR5
Mfr. Model # 5TUR5
UNSPSC #27112402
Catalog Page 2130
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Nosepiece
Rivet Tool Type Nosepiece
For Rivet Dia. 3/16"
Size 3/16"
Material Steel Alloy
For Use With 5TUR0, 5TUP8
* This product's country of origin is subject to change

Compliance and Restrictions