Check Availability
  • GRAINGER APPROVED 

    Nosepiece Rivet Tool, For Rivet Dia.: 1/4"

  • Item # 54EJ43
  • Mfr. Model # VP1064
Nosepiece Rivet Tool, For Rivet Dia.: 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nosepiece can help to easily set rivets and nuts. Use with rivet-setting tools (available separately).
Show More Close
 

Technical Specifications

Item # 54EJ43
Mfr. Model # VP1064
UNSPSC #27112402
Shipping Weight 0.5 lbs
Country of Origin China *
Item Nosepiece
Rivet Tool Type Nosepiece
For Rivet Dia. 1/4"
Size 1/4"
Material Steel
For Use With Blind Rivets
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In