Check Availability
  • GRAINGER APPROVED 

    Nosepiece Rivet Tool, For Rivet Nut Thread Size : #10-24, #10-32

  • Item # 3HLV6
  • Mfr. Model # NP850-308
Nosepiece Rivet Tool, For Rivet Nut Thread Size : #10-24, #10-32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this nosepiece with rivet tool No. 3EHT4.
Show More Close
 

Technical Specifications

Item # 3HLV6
Mfr. Model # NP850-308
UNSPSC #27112810
Catalog Page 2129
Shipping Weight 0.1 lbs
Country of Origin Spain *
Item Nosepiece
Rivet Tool Type Nosepiece
For Rivet Nut Thread Size #10-24, #10-32
Material Carbon Steel
For Use With 10-24/10-32 Rivet Nuts
* This product's country of origin is subject to change

Compliance and Restrictions