Check Availability
  • GRAINGER APPROVED 

    Nickel Plated Steel Hard Hat Rack with Wall Mount, Gray

  • Item # 5LTR4
  • Mfr. Model # 5LTR4
Nickel Plated Steel Hard Hat Rack with Wall Mount, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Keep your hard hat close at hand and off working surfaces with this Grainger Approved rack. Fits any hard hat shape.
Show More Close
 

Technical Specifications

Item # 5LTR4
Mfr. Model # 5LTR4
UNSPSC #46181701
Catalog Page 1637
Shipping Weight 0.45 lbs
Country of Origin China *
Item Hard Hat Rack
Mounting Type Wall
Holds (1) Hard Hat
Overall Height 3-1/4"
Overall Width 12-1/4"
Overall Depth 11-3/4"
Color Gray
Material Nickel Plated Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov