Check Availability
  • GRAINGER APPROVED 

    Nickel Plated Brass Tee, 1/8" Tube Size

  • Item # 22FR63
  • Mfr. Model # 22FR63
Nickel Plated Brass Tee, 1/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use on all pneumatic circuits and features a quick connect/disconnect positive seal. Push-in design requires no special tools. For use with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.
Show More Close
 

Technical Specifications

Item # 22FR63
Mfr. Model # 22FR63
UNSPSC #40142605
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Tee
Tube Fitting Material Nickel Plated Brass
Fitting Connection Type Tube
Tube Size 1/8"
Temp. Range 0 Degrees to 160 Degrees F
Gasket Material Nitrile Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.